
PASS & SEYMOUR 3232-I 15Amp 125V 2-Pole/3-Wire NEMA 5-15R TradeMaster Duplex Receptacle, Ivory
Description
Legrand's Pass & Seymour TradeMaster® receptacles combine a traditional look with reliable, time-tested operation for any residential application.FEATURES AND BENEFITS:• LEED Contribution: Yes • High-impact resistant thermoplastic construction.• Extra-long strap. Quickloop wire looping aid.• Long-term blade retention.• Longer tri-drive screws for easier #12 AWG looping.• Extra-large circuit break-off tabs.• Side-access push wire release.• Ultrasonic welding of face to back body.• Side wire accepts #12 - #14 AWG solid wire.• Push wire accepts #14 AWG solid only.• Low profile face.• Traditional contoured face.• Self-grounding models provide automatic ground clip.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Straight Blade Receptacle |
Size | 4.2 in | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3-Wire Grounding | Connection Type | Grounding |
NEMA Rating | 5-15R | Conductor Size | 4 AWG |
Material | Thermoplastic | Color | Ivory |
Finish | Gloss | Terminal Connection | Screw |
Dimensions | 4.2 in H | Mounting Type | Wall, Flush, Screw |
Standards | UL 498, NEMA Rated | Application | Residential/Commercial |
UPC | 785007323214 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 200 - UNIT - 200 |