Abbotsford
sencmrpdt10

ACUITY 184CHC 120/277V CMR PDT 10 Series Dual Technology Extended Range 360° Ceiling Mount Sensor, White

Price $166.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:184CHC
Documents Documents

Description

The CMR 10 Series incorporates Passive Infrared (PIR) technology into an attractive and economical line powered sensor to provide maximum viewing from the ceiling. When mounted at 9 ft (2.74 m), this sensor views up to 28 ft (8.53 m) in all directions. Its circular coverage pattern is designed for walking motions; making it ideal for T shaped intersections in corridors, or other areas where wall mounting a sensor is not practical. Low ceiling heights are also best covered with the CMR 10. For example, when mounted at only 7 ft (2.13 m), the height of pick aisles in many distribution centers, the CMR 10 provides a 32 ft (9.75 m) diameter pattern of coverage. For detection of minor motion is also required, the CMR PDT 10 Series Dual Technology sensor is recommended.FEATURES:• Push- button programmable, adjustable time delays, and multiple operating modes• 100 hr lamp burn-in timer• No field calibration or sensitivity adjustments required

Specifications

Brand Name Acuity Brands Item Name Occupancy Sensor
Voltage Rating 120 V Amperage Rating 20 mA
Sensor Type Passive Infrared Sensing Distance 10.97 m
Viewing Angle 67 - 360° Color White, Gloss
Mounting Type Ceiling Frequency Rating 50/60 Hz
Maximum Load Capacity 800 W Response Time 10 min
Material Plastic Dimensions 39.4 mm D
Mounting Height 4.57 m Temperature Rating -10 to 71 °C
UPC 745975809530

Packages

1 - UNIT - 1
Customers who bought this item also bought