
WATT STOPPER 24VDC LMDC-100 Low Profile Dual Technology Ceiling Mount Occupancy Sensor
Description
WattStopper® Digital dual technology occupancy sensor. Ceiling mount. Automatic On/Off light output. Combines passive infrared and ultrasonic technologies for most comprehensive coverage. Component of digital lighting management integrated control system. Quick access to Push learn for system personalization. Digital sensor with LCD display and programming pushbuttons behind snap-off cover. IR transceiver for wireless configuration and remote control. Low profile design for architectural appeal.
Specifications
Brand Name | WattStopper | Item Name | Occupancy Sensor |
Type | Dual Technology, Wall Switch, Automatic On/Off, Manual-On/Off | Voltage Rating | 24 VDC |
Amperage Rating | 20 mA | Sensor Type | Passive Infrared and Ultrasonic |
Viewing Angle | 360° | Coverage Area | 1000 ft² |
Color | White | Mounting Type | Ceiling, 4 in Octagonal Box |
Frequency Rating | 40 kHz | Response Time | 20 min |
Lens Type | LED | Terminal Connection | (2) RJ45 |
Dimensions | 4-1/2 in dia x 2 in H x 0.7 in D | Temperature Rating | 32 - 104 °F |
Standards | UL and cUL Listed, FCC Part 15 Compliant | UPC | 754182926329 |
Packages
10 - UNIT - (10) |