ACUITY 4 ft 120-277V 4000K SBL4 Series Square-Basket LED Wraparound, White
Description
The SBL LED wraparound provides a digital lighting platform to deliver general ambient lighting for surface-mount applications. The LED system delivers long life and excellent color to ensure a quality, low-maintenance lighting installation. Ideal for closets, storage rooms, hallways, and offices.
Specifications
Brand Name | Acuity Brands | Item Name | LED Wraparound Fixture |
Voltage Rating | 120 - 277 VAC, 1 - 10 V Dimming | Fixture Wattage | 32 W |
Lamp Type | Exchangeable LED | Housing Finish | White, Gloss |
Lamp Wattage | 32 W | Color Temperature | 4000 K |
Lumens | 3994 lm | Mounting Type | Ceiling, Wall |
Housing Material | Steel | UPC | 190887819434 |
Packages
1 - UNIT - 1 |