Abbotsford
lutpdosenswh

LUTRON PD-OSENS-WH Caseta Wireless Occupancy and Vacancy Motion Sensor, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PD-OSENS-WH
Documents Documents

Description

Add enhanced automation to your Caseta dimmers, switches, and fan controls with your Caseta Motion Sensor. Program your Caseta Motion Sensor as an occupancy or vacancy sensor to automatically control any number of Caseta devices when you enter or leave a room. One motion sensor can control many Caseta devices within up to 60 ft. and can detect motion three times better than other comparative sensors. The motion sensor features a full 180° field of view, in addition to having a typical 10 year battery life, three times longer than the industry average. Use the motion sensor for occupancy or vacancy applications wherever it's needed - no wires required. Place it freestanding on a flat surface or mount to a wall or corner; this makes the motion sensor perfect for bathrooms, laundry rooms, hallways, garages, and more. Place in a high traffic area of your home for hands-free control of your lights; alternatively, place in a low traffic area of your home so you never have to remember if you turned the lights off. Set your desired light level on each device controlled by your sensor for further customization; when the sensor switches on, it will automatically turn your devices on to the preset level.


Sensing and control: sensor that can automatically turn off any number of Caseta smart devices after you leave a room

NEW Active Hours Feature: Set sensor to trigger your lights on/off based on time of day or sunrise/sunset; use the Lutron app to customize which time periods sensors are active, which lights the sensor controls, and their light levels (bridge required)

Versatile and powerful: one sensor can turn off any number of Caseta switches, dimmers, fan controls, and Serena smart shades within 60 ft.

Breakthrough sensing technology: detects fine motion 3X better than other sensors; has 180 degree field of view

Long-lasting battery life: 10 year typical battery life, 3x longer than the industry average

Place it anywhere: use freestanding on a flat surface or mount to a wall or corner, perfect for bathrooms, laundry rooms, hallways, garages, and more - no wires required

Customizable: set your desired level for each device controlled by the sensor

Specifications

Brand Name Lutron Item Name Occupancy and Vacancy Motion Sensor
Type Caseta Wireless Voltage Rating 3 V
Amperage Rating 14 µA Viewing Angle 180°
Coverage Area 1050 ft² Minor Motion, 1800 ft² Major Motion Color White
Mounting Type Wall Dimensions 1.8 in W x 1.35 in D x 4.35 in H
Temperature Rating 32 - 104 °F Standards cULus Listed, FCC, IC, IFT, RoHS Compliant
Application Lighting UPC 784276276849

Packages

1 - UNIT - 1 24 - UNIT - 24