Abbotsford
senwsx2pwh

ACUITY 218Y8Y 120-277VAC WSX Series Dual Relay Wall Switch Sensor, White

Price $124.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:218Y8Y
Documents Documents

Description

The WSX family of wall switch occupancy sensors provide simple and cost-effective solutions for commercial and residential lighting control applications. With your choice of passive infrared (PIR) or dual technology (PDT) with PIR plus patented Microphonics™ detection, the WSX family provides reliable sensing and dimming performance optimized for your space. All WSX family sensors have a modern low-profile appearance, soft-click buttons and small motion detection up to 20 feet (6.10 m), making them ideal for private offices, private restrooms, closets, copy rooms or any other small enclosed space. Easy to install while helping to aid in energy code compliance, the WSX family has a patented wiring method that enables them to function with or without a neutral connection. WSX units come pre-configured for wiring without a neutral; however, if a connection to neutral is required by code, contractors can convert the unit in seconds.

Specifications

Brand Name Acuity Controls Item Name Occupancy Sensor Switch
Voltage Rating 120 - 277 VAC Number of Poles 2
Sensor Type Passive Infrared Sensing Distance 20 ft
Viewing Angle 180° Color White
Mounting Type 1-Gang Switch Box, Wall Series/Model WSX
Frequency Rating 50/60 Hz Maximum Load Capacity 800 W at 120 VAC, 1200 W at 277 VAC, 1500 W at 347 VAC
Dimensions 1.68 in W x 1.63 in D x 2.74 in H Temperature Rating 0 - 60 °C
Standards cULus Listed, Meets NEC 2011 Section 404.2C Neutral Requirements Application For Commercial and Residential Lighting Control Applications, Private Offices, Private Rest Rooms, Closets, Copy Rooms, or Any other Small Enclosed Space
UPC 820476070211

Packages

1 - UNIT - 1
Substitutes to this product