Abbotsford
senwsxamwopdtdwh

ACUITY 2682H0 OCCUP SENSOR WALL DIMMULTI DUAL TECH WHI

Price $147.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2682H0
Documents Documents

Description

The WSXA Family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSXA Family sensors have a stylish low profile appearance, soft-click buttons and provide small motion detection up to 20 ft (6.1 m), making them perfect for private offices, private restrooms, closets, copy rooms or any other small enclosed space. Additionally, all WSXA Family sensors have a patent-pending wiring method that enables them to function either with or without a neutral connection. WSXA units come pre-configured for wiring without a neutral, however if connection to neutral is required by code, contractors can convert the unit in seconds.

Specifications

Brand Name Acuity Brands Item Name Occupancy Sensor Switch
Type 2-Way, Dual Technology Color White
Mounting Type Wall Series/Model WSXA
Dimmable Yes UPC 194994436997

Packages

1 - UNIT - 1
Customers who bought this item also bought