Abbotsford
pasasvs12m4

PASS & SEYMOUR ASVS12M4 600W Motion Sensor Switch, Manual-ON / Auto-OFF, Magnesium

Price $78.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASVS12M4
Documents Documents

Description

FEATURES AND BENEFITS: • Perfect for anywhere you want to control turning lights on, but want them to turn off automatically, such as children's bedrooms. • The adorne Manual ON/Auto OFF Motion Sensor Switch provides combination control by allowing you to manually turn lights on when entering a room and automatically turning them off when you leave via motion-sensing technology. • Use on its own to control a light from one location (single-pole operation), pair with a second switch or dimmer to control a single light source from two locations (three-way operation), or combine with a third switch or dimmer to control a single light source from three locations (four-way operation). • Pair with matching Motion Sensor Dimmer Switch or to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Vacancy Sensor Type Timer Switch, Manual-On/Auto-Off, Magnesium
Voltage Rating 120 VAC Number of Poles 3
Color Magnesium Mounting Type Box
Frequency Rating 60 Hz Material Polycarbonate
Standards cULus Listed Application Motion Sensor Applications
UPC 785007023282

Packages

1 - UNIT - 1 4 - UNIT - 4