Abbotsford
pasadpd453lm2

PASS & SEYMOUR ADPD453LM2 450W Paddle™ Dimmer CFL/LED, Magnesium

Price $115.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADPD453LM2
Documents Documents

Description

FEATURES AND BENEFITS• Perfect for anywhere you'd like the combined power of on/off and dimmable lighting control options.• The adorne Paddle Dimmer Switch is a beautifully inventive solution to total lighting control – turn lights on and off with a simple rocking motion, or slide to dim.• Use on its own to control a light from one location (single-pole operation) or pair with a 3-way switch to control a single light source from two locations (three-way operation).• Pair with matching Paddle Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne, Paddle™
Item Name Paddle Dimmer Switch Type CFL/LED, 3-Way
Voltage Rating 120 V Maximum Load Capacity 450 W
Number of Poles 1 Actuator Push Button
Color Gray, Magnesium Terminal Connection Screw
Material Poly Carbonate Dimensions 2.51 in W x 1.62 in D x 4.2 in H
Mounting Box Standards cULus Listed
UPC 785007023213

Packages

1 - UNIT - 1 2 - UNIT - 2