
WATT STOPPER CS-50-W 120V CS-50 Passive Infrared (PIR) Vacancy Sensor, White
Description
The CS-50 Passive Infrared (PIR) Vacancy Sensor provides automatic shutoff for single-pole lighting control applications in the home. It is engineered to comply with California’s Title 24-2013 residential energy code.FEATURES AND BENEFITS:- Automatic-off control- Two-wire sensor; no neutral connection- LED status indicator- Adjustable time delay- Compliant with California Title 24-2008
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Vacancy Sensor | Type | 2-Wire |
Voltage Rating | 120 V | Sensor Type | Passive Infrared |
Sensing Distance | 3.7 m, 7.6 m | Viewing Angle | 0 - 180° |
Color | White | Mounting Type | Wall |
Frequency Rating | 0 - 60 Hz | Maximum Load Capacity | 600 W |
Material | Plastic | Dimensions | 44 mm W x 45 mm D x 68 mm H |
Mounting Height | 1.2 m | Temperature Rating | 0 - 50 °C |
Application | For Bedroom, Family/Living Room | UPC | 754182926923 |
Packages
1 - UNIT - 1 |