Abbotsford
gmlledchlbnd8

GM LIGHTING 96 inch x 3/4 inch x 1/4 inch Bendable Aluminum LED Channel

Price $94.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LED-CHL-BND-8

Description

Where creativity demands a practical and professional mounting without giving p your design esthetic - our new bendable aluminum channel is available. Able to make large radius 90° turns and sweeping bends that follow the form of architectural details, soffits, signage and more - consider using this channel to guide your linear LED lighting design.Suitable for use with:• LTR-300 Series• ESR Series• CTK Series• HDT Series

Specifications

Brand Name GM Lighting Item Name LED Channel with Frosted Lens
Type Bendable Material Aluminum
Dimensions 96 in L x 3/4 in W x 1/4 in H For Use With LTR-300, ESR, CTK, HDT Series LED Tape
UPC 849951010221

Packages

1 - UNIT - 1 16 - UNIT - 16
Customers who bought this item also bought