Abbotsford
watdsw301w

WATT STOPPER DSW-301-W 120/277V DSW-301 Dual Technology Wall Switch Occupancy Sensor, White

Price $145.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:DSW301W
Documents Documents

Description

The DSW-301 Dual Technology Wall Switch Occupancy Sensor turns lights OFF and ON based on occupancy. It combines the benefits of passive infrared (PIR) and ultrasonic detection technologies. The DSW-301 replaces existing wall switches and fits behind a standard decorator wall plate.FEATURES AND BENEFITS:- High sensitivity and dense coverage for exceptional performance- Allows multi-way control from one of up to four control locations- Color-matched lens and low profile for appealing design- Optional neutral connection with break off tab to expose neutral terminals120/277VAC and 347VAC models- Defaults to Manual-On operation for maximum energy savings

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Occupancy Sensor Type Dual Technology, Wall Switch
Voltage Rating 120 - 277 VAC Sensor Type Passive Infrared
Sensing Distance 2.2 m, 10.6 m Color White, Gloss
Mounting Type Surface Frequency Rating 0 - 60 Hz
Maximum Load Capacity 1500 W Material Plastic
Dimensions 44 mm W x 46 mm D x 69 mm H Mounting Height 1.2 m
Application For Offices, Conference Rooms, Lunch/Break Rooms, Commercial UPC 754182935444

Packages

1 - UNIT - 1 20 - UNIT - 20