Abbotsford
Final sale
watdw100w

WATT STOPPER DW-100-W 120/277V DW-100 Series Dual Technology Wall Switch Sensor, White

Inventory
Unavailable for order
Manufacturer:WATT STOPPER
Manufacturer #:DW100W

Description

The DW-100 dual technology wall switch sensor combines the benefits of passive infrared (PIR ) and ultrasonic technologies, and can turn lights OFF and ON based on occupancy. It is characterized by high sensitivity to small and large movements, appealing aesthetics, and a variety of features.FEATURES AND BENEFITS:- Product Environmental Profile- High sensitivity and dense coverage for exceptional performance- Color-matched lens and low profile for appealing design- Selectable operation, walk-through, test and presentation modes for increased energy savings and convenience- Defaults to Manual-ON operation for maximum energy savings- Part of a comprehensive line of PIR, Ultrasonic and Dual Technology wall switch sensors

Specifications

Brand Name WattStopper Sub Brand Wattstopper
Item Name Occupancy Sensor Type Dual Technology, Wall Switch
Voltage Rating 120/230/277 VAC Sensor Type Passive Infrared
Sensing Distance 7.5 m, 10.6 m Color White, Gloss
Mounting Type Surface Frequency Rating 0 - 60 Hz
Maximum Load Capacity 1200 W Material Plastic
Dimensions 44.7 mm W x 46.5 mm D x 69.3 mm H Mounting Height 1.2 m
Application For Offices, Conference Rooms, Lunch/Break Rooms, Commercial UPC 754182919116

Packages

1 - UNIT - 1