![watws250w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331978657.jpg?preset=medium)
WATT STOPPER WS-250-W
Description
The WS-250 Passive infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate. The WS-250 improves on the WS-200, featuring a shallower housing, flying leads and new control button.FEATURES AND BENEFITS:- 180° coverage, maximum of 900 ft2- Shallow (1”) back housing and flying leads for easy installation- Built-in light level sensor- Button provides positive tactile feedback- Dual voltage model, 120/277VAC- Compatible with all electronic ballasts
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Occupancy Sensor | Type | Indoor |
Voltage Rating | 120 - 277 VAC | Sensor Type | Passive Infrared |
Sensing Distance | 2.2 m, 10.6 m | Coverage Area | 525 ft² |
Color | White, Gloss | Mounting Type | Wall |
Frequency Rating | 0 - 60 Hz | Maximum Load Capacity | 800 W |
Terminal Connection | Flying Leads | Material | Plastic |
Dimensions | 43.1 mm W x 39.4 mm D x 66 mm H | Mounting Height | 1.2 m |
Temperature Rating | 35 °C | Standards | UL244A, 508 |
Application | For Offices, Conference, Utility Room | UPC | 754182923069 |
Packages
1 - UNIT - 1 |