
COOPER INDUSTRIES 4228-BOX 20Amp 125V 2-Pole 3-Wire NEMA 5-20 Commercial Grade Thermoplastic Vinyl Connector, Yellow
Description
Commercial Grade - Thermoplastic Vinyl Connectors feature solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Vinyl angle plugs have eight possible positions for maximum convenience. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers (Slot/Robertson screws in Canada where available).
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Connector | Type | Straight Body |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Conductor Size | 18-12 AWG | Cable Diameter | 0.25 - 0.66 in dia |
Material | Polypropylene Outer Shell/Terminal Retainer, Nylon Interior Body, Vinyl | Connection Type | Screw |
Specifications | 2-Pole, 3 Wire, Back Wire, -20 to 60°C, 5-20P | Color | Yellow |
Dimensions | 2.61 in H x 1.54 in dia | Application | Commercial |
UPC | 032664332807 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |