![bram21250c342](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142900523.jpg?preset=medium)
W H BRADY M21-250-C-342 Label Cartridge for BMP21 Series, ID PAL, LabPal Printers, White
Description
PermaSleeve labels provide a wire marking solution that combines speed, ease of use, and permanence to create long-lasting, high quality identification. Combined with the BMP®21 or ID PAL™ printers, PermaSleeve Markers are an indispensable asset for electrical contractors, maintenance crews, construction teams, and industrial professionals.
Specifications
Brand Name | Brady | Sub Brand | BMP®21, PermaSleeve® |
Item Name | Heat Shrink Wire Marker | Type | Unprinted |
Shrink Ratio | 3:1 | Cable Size | 16-8 AWG |
Material | B-342 Heat Shrink Polyolefin | Color | White |
Length | 0.439 in | Width | 6.35 mm |
Legend Color | Black | Temperature Rating | -94 to 267 °F |
For Use With | BMP 21 PLUS Portable Thermal Transfer Label Printer | Includes | (1) 7 ft Continuous Roll |
Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed | Application | For Cable and Wire Marking, Panel Labeling |
UPC | 662820899952 |
Packages
1 - UNIT - 1 |