
PASS & SEYMOUR 1547 15Amp 125V 2-Pole/3-Wire Rubber Dust Tight Straight Blade Connector, Yellow
Description
FEATURES AND BENEFITS: • Rubber body construction stands up to impacts, oils, chemicals, heat, and weather. • Floating blades allow self-alignment with contacts for a firm, even electrical connection. • Terminal screws backed-out, ready-to-wire, saving time and money. • Nickel-plated blades and contacts for long-lasting, superior corrosion resistance. • Quick-drive assembly screws allow for fast installation, saving time and money. • Self-centering cord clamps provide superior strain relief.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Connector | Type | Connector |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 0-14 AWG | Number of Conductors | 3 |
Connection Type | Screw Terminal | Material | Rubber |
Color | Yellow | Number of Ports | 2 |
Length | 3-1/4 in | Diameter | 1.58 in |
NEMA Rating | 5-15R | Standards | UL 498 |
Application | Industrial | UPC | 785007114126 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |