![cwdah5965bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427337594.jpg?preset=medium)
COOPER INDUSTRIES AH5965BK 15Amp 125V 2-Pole/3-Wire Industrial Grade Straight Blade Quick Grip Plug, Black
Description
Industrial Specification Grade Straight Blade Plugs & Connectors - QuickGrip NEMA 5-15, 2-Pole/3-Wire. QuickGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.
Specifications
Brand Name | Cooper Industries | Item Name | Straight Blade Plug |
Number of Wires | 3 | Number of Poles | 2 |
Amperage Rating | 15 A | Color/Finish | Black |
Cord Size | 0.22 - 0.66 in | Terminal Connection | Screw |
Contact Material | Brass | NEMA Rating | 5-15P |
Material | Nylon | Grounding | Grounding |
UPC | 032664722868 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 120 - UNIT - 120 |