
PASS & SEYMOUR 5741AN 30Amp 250V 3-Pole/4-Wire NEMA 15-30P Miscellaneous Configurations - Angled Plug, Yellow
Description
FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • Conforms to NEMA WD-1 and WD-6 • Depth: 2.12" • Diameter: 1.77" • Height: 3.43" • Width: 2.62"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Plug | Type | Angled |
Number of Wires | 3 | Number of Poles | 3 |
Voltage Rating | 125/250 V | Amperage Rating | 30 A |
Conductor Size | 14-10 AWG | Color/Finish | Yellow |
NEMA Rating | 15-30P | Material | Nylon |
Degree of Protection | IP20 | Dimensions | 3.43 in |
Standards | cULus Listed, UL 498 Listed | Application | For Commercial Applications |
UPC | 785007574111 |
Packages
1 - UNIT - 1 |