Abbotsford
pas5740

PASS & SEYMOUR 5740 30Amp 250V 3-Pole/4-Wire NEMA 5-30R Straight Blade Receptacle, Black

Price $100.31 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5740

Description

30Amp 250V 3-Pole/4-Wire Straight Blade Receptacle, Black.FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • Mounting: Flush Mount • Depth: 2.2" • Height: 3.75" • Width: 2.5"

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Single Receptacle Type Receptacle
Grade Residential/Commercial Size 3.3"
Voltage Rating 250 V Amperage Rating 30 A
Number of Poles 3 Number of Wires 4
NEMA Configuration 5-30R NEMA Rating 5-30R
Conductor Size 14 - 10 AWG Material Thermoplastic
Color Brown Finish Gloss
Terminal Connection Screw Terminal Mounting Type Wall, Flush, Screw
Standards UL 498 Application Residential/Commercial
UPC 785007574005

Packages

1 - UNIT - 1 10 - UNIT - 10