
PASS & SEYMOUR 5746AN 30Amp 125/250V 3-Pole/4-Wire NEMA 14-30P Miscellaneous Configurations - Angled Plug, Yellow
Description
30Amp 125/250V 3-Pole/4-Wire Miscellaneous Configurations - Angled Plug, Yellow.FEATURES AND BENEFITS:• Quality Materials• Durability• Time-tested design• NEMA configuration molded on flange, easy field identification.• Depth: 2.12"• Height: 3.43"• Width: 2.62"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Plug | Type | Straight Blade |
Number of Wires | 3 | Number of Poles | 3 |
Voltage Rating | 125 V | Amperage Rating | 30 A |
Conductor Size | 14-10 AWG | Color/Finish | Yellow |
NEMA Rating | 14-50P | Material | Nylon |
Dimensions | 3.43 in | Standards | cULus Listed, UL 498 Listed |
Application | For Commercial Applications | UPC | 785007574616 |
Packages
1 - UNIT - 1 |