Abbotsford
pasd0531

PASS & SEYMOUR D0531 30Amp 125V NEMA 5-30P Gator Grip Plug, Yellow

Price $151.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:D0531

Description

Features & Benefits: • Gator Grip Jaws grab cord tighter as you hand turn the housing. • Nylon jaws grip securely, but won't damage insulation. • Self-locking Dardelet Thread holds securely and assures firm clamping. • Fast wiring -- simply insert stranded conductors into individual wiring chambers and tighten oversized terminal screws. • Transparent wiring chamber cover allows visual inspection of wiring chambers to assure proper connections. • Sloped shoulders won't catch or snap.• Automatic cord centering. • Brilliant high-visibility yellow. • Neoprene Dust Seal helps keep out dirt and debris. • Dead front construction.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Electrical Plug Type Straight Blade
Number of Wires 15 Number of Poles 2
Voltage Rating 125 V Amperage Rating 30 A
NEMA Rating 5-30P Material Nylon
Standards UL 498 Application Commercial Applications
UPC 785007121971

Packages

1 - UNIT - 1 10 - UNIT - 10 850 - SKID - 850
Customers who bought this item also bought