
PASS & SEYMOUR PS5266HGAN 15Amp 125V 2-Pole 3-Wire NEMA 5-15P Extra-Hard Use (EHU) Straight Blade Angle Plug, Black/Clear
Description
FEATURES AND BENEFITS: • Angle plugs and adapters both allow for 4-position face rotation. • Tri-drive assembly and cord-grip screws are standard on all angle adapters. • Angle adapter (sold separately as catalog number EHU15AN) will accommodate all • Pass & Seymour EHU-style Straight Blade plugs and connectors on a retrofit basis. • Simply remove the straight handle body from the plug or connector face assembly, and replace with the angle adapter.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Plug | Type | Hospital Grade, Angled |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 10-18 AWG | Color/Finish | Black and White |
Terminal Connection | Screw Less | NEMA Rating | 5-15P |
Material | Nylon | Degree of Protection | IP20 |
Dimensions | 2.2 in | Standards | UL 498 |
Application | Commercial | UPC | 785007236767 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 100 - UNIT - 100 |