Abbotsford
pasps5369x

PASS & SEYMOUR PS5369X 20Amp 125V 2-Pole/3-Wire Extra-Hard Use (EHU) Specification Grade Straight Blade Connector, Black/White

Price $63.67 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS5369X
Documents Documents

Description

20Amp 125V 2-Pole/3-Wire Extra-Hard Use (EHU) Specification Grade Straight Blade Connector, Black/White.FEATURES AND BENEFITS:• RoHS Compliant • Unit arrives completely ready-to-wire, cuts installation time significantly.• Nylon housing provides impact and chemical resistance. Rugged two-piece cord grip provides more uniform cord retention. Internal dust shield keeps terminals free of contaminants.• Tri-drive assembly screws are standard on all Specification Grade plugs and connectors.• All 3-wire terminals located on the same plane, allows for quick wire termination from any angle.• Heavy-duty brass alloy blades and contacts, resist heat rise, provide excellent conductivity.• Cord-grip screws recessed to protect installer against screwdriver head slippage.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Connector Type Straight Blade
Voltage Rating 125 V Amperage Rating 20 A
Conductor Size 4 AWG Number of Conductors 3
Connection Type Screw Terminal Material Nylon
Color Black and White Number of Ports 2
Length 2.8 in NEMA Rating 5-20R
Standards UL 498 Application Extra Hard Use
UPC 785007237030

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought