
COOPER INDUSTRIES AHCL1620P 20Amp 480V 3-PHASE 3-Pole/4-Wire L16-20P Plug, Red/Black
Description
20 A 250 VAC, L6-20R, Hart-lock industrial locking connector, 2P3W grounding, black and blue. Neoprene gasket seals cord hole from dust and debris. Back wire terminal clamps for easy secure wiring. Individual wiring compartments with tapered channel for easy insertion of wires. Clear cover over wiring compartments allow easy inspection of wiring terminations.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Color Coded Locking Plug | Type | Industrial Grade, Ultra Grip |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 480 V | Amperage Rating | 20 A |
Conductor Size | 14-8 AWG | NEMA Configuration | NEMA L16-20 |
Color/Finish | Red and Black | Cord Size | 0.38 - 1.16 in dia |
Phase | 3 | Terminal Connection | Back Wire Terminal Clamp |
Temperature Rating | -40 °C to 60 °C | Contact Material | Tin Plated Bronze |
Dielectric Strength | 1000 V | Material | Nylon |
Dimensions | 2.13 in L x 2.3 in W x 2.92 in H | Environmental Conditions | V2 Flammability Rated Per UL94 |
Standards | cULus Listed, NOM Certified, NAFTA and RoHS Compliant | UPC | 032664755743 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 40 - UNIT - 40 |