
PASS & SEYMOUR CS6365 50Amp 125/250V 3-Pole/4-Wire Non-NEMA Turnlok California Standard Plug, Black/Yellow
Description
50Amp 125/250V 3-Pole/4-Wire Turnlok® California Standard Plug, Black/Yellow.FEATURES AND BENEFITS:• Quality Materials• Durability• Time-tested design
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Turnlock Male Plug | Type | Straight Angled, CA Style |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125/250 V | Amperage Rating | 50 A |
Conductor Size | 4 AWG | Color/Finish | White |
Terminal Connection | Screw | NEMA Rating | Non NEMA |
Material | Nylon | Dimensions | 4 in |
Standards | UL 498, California Compliant | Application | Industrial Spec Grade |
UPC | 785007636505 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |