Abbotsford
pasl2130p

PASS & SEYMOUR L2130-P 30Amp 120/208V 4-Pole/5-Wire NEMA L21-30P Turnlok Plug, Black Back/White Front Body

Price $92.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L2130P

Description

FEATURES AND BENEFITS:• RoHS Compliant • Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Plug Type Straight, Industrial Specification Grade
Number of Wires 5 Number of Poles 3
Voltage Rating 120/208 V Amperage Rating 30 A
Conductor Size 0 - 18 AWG NEMA Configuration L21-30P
Color/Finish Black/White Phase 3
Terminal Connection Screw Terminal NEMA Rating L21-30P
Material Thermoplastic Degree of Protection IP20
Dimensions 3.8 in Standards UL 498
Application Industrial UPC 785007213041

Packages

1 - UNIT - 1 10 - UNIT - 10