
PASS & SEYMOUR L2130-R 30Amp 120/208V 5-Wire 3-Phase Turnlok® L2130 Single Receptacle, Black
Description
FEATURES AND BENEFITS:• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Turnlock Single Receptacle | Type | Single Receptacles |
Grade | Industrial/Specification | Size | 3.3 in |
Voltage Rating | 120/208 VAC | Amperage Rating | 30 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | L21-30R | Conductor Size | 4 AWG |
Material | Nylon | Color | Black |
Finish | Untreated | Frequency Rating | 60 Hz |
Terminal Connection | Screw | Dimensions | 40.4 mm W x 32.5 mm D x 83.3 mm H |
Mounting Type | Flush | Standards | UL 498 |
Application | Industrial | UPC | 785007213058 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |