Abbotsford
pasl620p

PASS & SEYMOUR L620P 20Amp 250V 2-Pole/3-Wire NEMA L6-20P Turnlok Plug, Black Back/White Front Body

Price $23.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L620P

Description

FEATURES AND BENEFITS:• RoHS Compliant• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Male Plug Type Plug
Number of Wires 3 Number of Poles 2
Voltage Rating 250 V Amperage Rating 20 A
Conductor Size 4 AWG Color/Finish Black and White
NEMA Rating L6-20P Material Nylon
Dimensions 3.8 in Standards UL 498
Application Industrial Spec Grade UPC 785007262049

Packages

1 - UNIT - 1 10 - UNIT - 10