
PASS & SEYMOUR 29W77 30Amp 600V 3-Pole/4-Wire Watertight NEMA 4X/6P Locking Connector, Yellow
Description
Locking Watertight Connector, 30amp 3°Y 600volt, NEMA Configuration L17-30, multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, & IP67 rated.FEATURES and BENEFITS:- Thermoplastic elastomer (TPV) construction stands up to impacts, oils, chemicals, heat , and weather.- Nickel-Plated blades and contacts for long lasting, superior corrosion resistance.- Multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, & IP67 rated.- Devices resist high-pressure hose down of 1,500 psi.- Color coded sealing bushings provided for large range of cord diameters- Large ribs on body for a superior grip when mating.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Locking Connector | Type | Watertight |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Number of Poles | 3 | Number of Wires | 4 |
NEMA Rating | L17-30R | Conductor Size | 12-6 AWG |
Material | Rubber | Color | Yellow |
Phase | 1 | Degree of Protection | IP65, IP66, IP67 |
Temperature Rating | -40 °C to 60 °C | Environmental Conditions | UL 94 Requirements, V0 Rated Flammability |
Standards | UL Listed, CSA Certified, NEMA Type 4, 4X, 12, 6, 6P | Application | For Washdown Areas |
UPC | 785007033731 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 3600 - SKID - 3600 |