
PASS & SEYMOUR 28W77 30Amp 600V 3-Pole/4-Wire NEMA 4X/6P Locking Watertight Plug, Yellow
Description
Locking Watertight Plug, 30amp 3°Y 600volt, L17-30 configuration,multipoint sealing system provides environmental protection of: NEMA 4, 4X, 6, 6P & IP67 rated.FEATURES & BENEFITS:- Thermoplastic elastomer (TPV) construction stands up to impacts, oils, chemicals, heat , and weather.- Nickel-Plated blades and contacts for long lasting, superior corrosion resistance.- Multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, & IP67 rated.- Devices resist high-pressure hose down of 1,500 psi.- Color coded sealing bushings provided for large range of cord diameters- Large ribs on body for a superior grip when mating.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Turnlock Plug | Type | Plug |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Conductor Size | 12-6 AWG | Color/Finish | Yellow |
Cord Type | 0.64 - 0.93 in 12/4 S to 8/4 S, 6/4 MSHA | Phase | 1 |
Temperature Rating | -40 °C to 60 °C | NEMA Rating | NEMA L17-30P, 4, 4X, 6, 6P |
Material | Thermoplastic Rubber | Degree of Protection | IP67 |
Environmental Conditions | Watertight, Moisture Resistance, UL 94 Requirements, V0 Rated Flammability, Continuous UV Resistance All Exposed Materials are UV Stabilized | Standards | UL Listed, CSA Certified |
Application | For Washdown Areas | UPC | 785007033403 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 1440 - SKID - 1440 |