Abbotsford
dwh15w33

MOLEX 15W33 20Amp 125V 2-Pole/3-Wire NEMA 5-20P Femaile Watertight Connector, Yellow

Price $68.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:15W33

Description

Watertite devices set the standard for the roughest, wettest, and most abrasive of enviornments. When properly mated with corresponding connectors, Watertite devices form an enclosure that meets the requirements of NEMA type 4, 4X 6 and 6P, IP65, 66 and 67 and can resist high pressure hose-down up to 1,000 psi. Additional features include: unique multiple ring seal that locks snugly, protecting against moisture and contaminants, sturdy compression-type cord grip that provides 205 lbs. of pull-out strength, and a protective closure cap that seals the connector when it is not in use. Product photos are intended to show device only and are not intended to reflect indicated configurations.

Specifications

Brand Name Woodhead Sub Brand Watertite Extreme
Type Connector Number of Poles 2 Pole
Voltage Rating 125 V Amperage Rating 20.0A
UPC 786788711221

Packages

5 - UNIT - (5)