
MERSEN STXRMBK STXR Mounting Bracket Kit
Description
STXR Mounting Bracket Kit. Includes (1) 90 degree bracket and (2) mounting screws
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Surge-Trap® |
Item Name | Mounting Bracket Kit | Material | Aluminum |
Specifications | 50/60 Hz, 200 kA SCCR | Dimensions | 2.95 x 2 x 0.95 in |
For Use With | STXR Surge Protective Device | Includes | (1) 90° Bracket, (2) Mounting Screws |
Standards | ANSI/UL 1449 4th Edition, ANSI/IEEE C62.41.1, C62.41.2, C62.45, Type 1 SPD, File E210793, UL96A, CSA C22.2, RoHS Compliant | Application | Suitable for any Type 1 or 2 SPD application |
UPC | 782001470760 |
Packages
24 - UNIT - (24) |