Abbotsford
intag6503c3

INTERMATIC AG6503C3 20kA HVACR 347/600V SPD NEMA 4X Intermatic AG Series Surge Protective Device (SPD)

Price $220.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:AG6503C3

Description

AG Series surge protective device (SPD) is designed for a variety of Type 1 and Type 2 applications. UV resistant polycarbonate housing with 1/2 inch nominal nipple. 18 inch leads. Type 4 outdoor rainproof enclosure. Green LED indicates surge protective status. SPD Type 1 and/or Type 2 applications.


Six modes of protection

TPMOV® surge protection technology

Green LED protection indicator

Type 4X watertight, plastic enclosure for outdoor installations

UV-resistant polycarbonate housing

1⁄2" threaded nipple for 7⁄8" nominal conduit knockout

1-year product warranty

UL Listed to ANSI/UL 1449 3rd edition

Specifications

Brand Name Intermatic Item Name Surge Protective Device
Type 3-Pole, 3-Phase Voltage Rating 347/600 VAC
Indicator Type LED Series/Model AG
Nominal Discharge Current 20 kA Maximum Operating Voltage 420 V (L-N/G), 840 V (L-L)
Connection 18 in Lead Housing Material Polycarbonate
Operating Temperature -13 to 140 °F Standards UL 1449 3rd Edition Listed, CSA Certified
Application Outdoor - Irrigation Equipment, Farm Equipment, Pumps, Lighting Fixtures, Traffic Signaling Devices, HVACR Controls, Motors UPC 078275124493

Packages

1 - UNIT - 1 6 - UNIT - 6