![minmms110](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10481787.jpg?preset=medium)
MINUTEMAN POWER TECHNOLOGIES MMS110 MMS Series Single Outlet Surge Suppressor
Description
Minuteman's MMS Series AC Surge Protector products defend non-critical equipment (peripherals, printers, etc.) against spikes and surges in power which can cause catastrophic damage.FEATURES:• Single grounded outlet • New MOV technology • Safety shutdown technology • High frequency capacitors • LED indicators • Lifetime limited warranty • UL 1449 certified • $25,000 connected equipment warranty protection
Specifications
Brand Name | Minuteman Power Technologies | Item Name | Surge Protector |
Type | Standard | Voltage Rating | 120 V |
Power Rating | 1800 W | Modes of Protection | L-N, L-G, N-G |
Number of Outlets | 1 | Amperage Rating | 15 A |
Energy Rating | 540 J | Peak Surge Current | 36000 A |
Clamping Voltage | 400 V | Indicator Type | LED |
Dimensions | 2.13 in L x 2 in W x 2.38 in H | Warranty | Limited Lifetime |
Standards | UL, cUL Listed |
Packages
20 - UNIT - (20) |