![sie3rt29161jk00](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298577268.jpg?preset=medium)
SIEMENS 3RT29161JK00 Suppressor SIRIUS surge varistor LED SZ-S00 48-127VAC/24-70VDC
Description
SIRIUS Surge suppressor for SZ-S00 contactor relays and motor contactor with LED varistor and clip-on mounting and in any position. -25 to 60°C Operating temperature.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Surge Suppressor with Varistor | Type | 3RT & 3RH Accessory |
Dimensions | 46 mm H x 28 mm W | Environmental Conditions | 80 - 40 °C Storage Temperature |
Temperature Rating | -25 to 60 °C | For Use With | Size S00 Contactor Relays and Motor Contactor |
Standards | CSA Certified, CCC Certified, CE Certified, UL Listed | Application | Surge suppressor |
UPC | 662643918519 |
Packages
1 - UNIT - 1 |