Abbotsford
pas2097ntltrw

PASS & SEYMOUR 2097NTLTRW 20Amp 125V NEMA 5-20R radiant Combination Tamper-Resistant Self-Test Nightlight/GFCI, White

Price $66.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2097NTLTRW
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock™ Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.Make sure you can spot ground fault trips quickly and resolve them easily with GFCI Receptacles installed in the living space.FEATURES AND BENEFITS:• Part of the radiant® collection• Protects children: patented shutter system helps prevent improper insertion of foreign objects meeting National Electrical Code® Tamper-Resistant requirements• Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the trip indicator light (red LED) flashes to signal that the GFCI should be replaced• Equipped with proven SafeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected• Thinner than competitors' GFCI Receptacles: leaves more room for wires in the box• Sealed night light with high-impact-resistant Lexan® lens prevents tampering• Energy efficient LED has an average life expectancy of 20 years and photocell automatically turns light ON in dark and OFF in daylight• Feed-thru wiring configuration allows GFCI to protect downstream receptacles• Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly• Side or internal screw-pressure-plate back wire with #10-#14 AWG solid or stranded copper wire and two back wire holes per terminal• Mounting screws are shipped captive in the device and wall plate for easier installation• Dual-direction test and reset button colors match the device face• Supplied with matching TP wall plate (except NI and DB models)• 10kA short circuit rating• 20 Amp feed-thru capacity

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Straight Blade Duplex GFCI Receptacle with Night Light Type Combination Tamper-Resistant, Self-Test, Surge Protection
Grade Commercial/Residential Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Connection Type Back and Side Wired Material Thermoplastic
Color White Finish Gloss
Frequency Rating 60 Hz Trip Level 4 - 6 mA
Trip Time 0.025 sec Terminal Connection Screw Terminal
Dimensions 1.03 in L x 1.73 in W x 4.2 in H Mounting Type Flush, Screw
Temperature Rating -35 °C to 66 °C Environmental Conditions 95 PCT
Includes Child-Protection, Function Lighting, On/Off Switch Standards cULus, UL Listed, FSUL
Application Commercial/Residential UPC 785007047790

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought