Abbotsford
pastr26242w

PASS & SEYMOUR TR26242W 15A 125V Tamper-Resistant Decorator Spec Grade Receptacle - Side Wire Only, White

Price $7.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR26242W

Description

Tamper-Resistant Decorator Spec Grade Receptacle, Side Wire Only, 15amp 125volt.KEY FEATURES AND BENEFITS:• Dual mechanical shutter system to help prevent insertions of foreign objects.• High Impact resistant nylon face.• Auto-ground clip assures positive ground.• Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.• Backed-out tri-drive steel terminal screws. Side wire only.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Tamper-Resistant, Decorator
Grade Specification Voltage Rating 125 VAC
Amperage Rating 15 A NEMA Configuration 5-15R
Connection Type Side Wire Conductor Size 14-10 AWG
Material Thermoplastic/Nylon Color White
Finish Matte Terminal Connection Screw
Dielectric Strength 2000 V Contact Material Brass
Dimensions 1.32 in W x 0.65 in D x 3.28 in H Temperature Rating -40 °C to 60 °C
Environmental Conditions UL 94 Requirements, V2 Rated Flammability Standards UL Listed, CSA-C22.2 No. 42, NEMA WD-1 and WD-6
UPC 785007034608

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4500 - SKID - 4500