Abbotsford
pas2097gry

PASS & SEYMOUR 2097GRY 20Amp 125V NEMA 5-20R radiant® Spec-Grade Self-Test Duplex GFCI, Grey

Price $41.48 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2097GRY
Documents Documents

Description

FEATURES AND BENEFITS: - Part of the radiant® collection.- Conducts an automatic test every three seconds, ensuring it's always ready to - protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.- Thinner than competitors' GFCI Receptacles: leaves more room for wires in the box.- Auto-Ground clip assures a positive ground to metal box.- Meets 2015 UL requirements.- Feed-thru wiring configuration allows GFCI to protect downstream receptacles.- Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly.- Exceeds UL 943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles.- FSUL Listed (Federal Specification WC596).- Trip indicator light (red LED)- Side or internal screw-pressure-plate back wire with #10-#14 AWG solid or stranded copper wire.- Two back-wire holes per terminal.- Ground screw has back-wire clamp for easy installation.- 10kA short circuit rating.- Mounting screws are shipped captive in the device and wall plate for easier installation.- High-impact-resistant thermoplastic construction.- Extra-long strap.- Button colors match the device face.- Dual-direction test and reset buttons.- Class A rated GFCI.- Supplied with matching TP wall plate.- Supply Voltage: 125VAC, 60 Hz- Supply Voltage Range: 102-132 VAC- Trip Threshold: 5 +/- 1 m- Trip Time: 0.025 sec., nominal per UL Standard- 20 Amp feed-thru capacity

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name GFCI Duplex Receptacle Type Self-Test
Grade Specification Voltage Rating 125 VAC
Amperage Rating 20 A Number of Poles 2
Connection Type Back and Side Wire Short Circuit Rating 4 - 6 mA
Material Thermoplastic Color Gray
Finish Matte Frequency Rating 60 Hz
Trip Level 4 - 6 mA Trip Time 0.025 sec Nominal
Dimensions 1.03 in L x 1.73 in W x 4.2 in H Mounting Type Box
Temperature Rating -35 °C to 66 °C Environmental Conditions 95% Humidity, UL 94 Requirements, V2 Rated Flammability
Standards UL, cULus Listed Application Commercial, Residential Grade
UPC 785007036121

Packages

1 - UNIT - 1 10 - UNIT - 10