PASS & SEYMOUR CR20GRY 20Amp 125V Commercial Spec Grade Duplex Receptacle - Side Wire, Grey
Description
Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt.FEATURES AND BENEFITS:• RoHS Compliant• Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.• .032 inch thick, brass, triple-wipe power contacts for lasting retention.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face and thermoplastic back body.• Accepts #14 - #10 AWG solid or stranded copper or copper-clad wire.• Terminal compartments isolated from each other for positive conductor containment.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Receptacles |
Grade | Commercial | Size | 3.3 in |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Wire Ground |
NEMA Rating | 5-20R | Conductor Size | 4 AWG |
Material | Thermoplastic | Color | Gray |
Finish | Gloss | Frequency Rating | 50/60 Hz |
Terminal Connection | Screw Terminal | Dielectric Strength | 1500 V |
Dimensions | 33.58 mm W x 19.81 mm D x 83.31 mm H | Mounting Type | Wall, Flush, Screw |
Standards | UL 498 | Application | Residential/Commercial |
UPC | 785007119145 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |