
PASS & SEYMOUR 2097IGHGTRW 20A 125V radiant® Spec Grade Tamper Resistant Self Test GFCI Receptacle, White
Description
The Pass Seymour® Hospital Grade Self-Test GFCI receptacle with SafeLock® Protection conducts an automatic test every three seconds, ensuring it’s always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has the proven SafeLock Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | GFCI Duplex Receptacle | Type | Self-Test, Tamper-Resistant, Isolated Ground |
Grade | Hospital | Voltage Rating | 125 VAC |
Amperage Rating | 20 A | Number of Poles | 2 |
Connection Type | Back and Side Wire | Short Circuit Rating | 4 - 6 mA |
Material | Thermoplastic | Color | White |
Finish | Gloss | Frequency Rating | 60 Hz |
Trip Level | 4 - 6 mA | Trip Time | 0.025 sec Nominal |
Terminal Connection | Screw | Dimensions | 1.03 in L x 1.73 in W x 4.2 in H |
Mounting Type | Flush | Temperature Rating | -35 °C to 66 °C |
Environmental Conditions | 95% Humidity, UL 94 Requirements, V2 Rated Flammability | Standards | UL, cULus Listed |
Application | Commercial, Residential Grade | UPC | 785007048995 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |