
PASS & SEYMOUR 3864 30Amp 125/250V 3-Pole/4-Wire NEMA 14-30R Flush Mount Straight Blade Power Outlet, Black
Description
Straight Blade Receptacle 30amp 125/250v.FEATURES AND BENEFITS:• Quality Materials• Durability• Time-tested Design• Amps: 30A• Mounting: Flush Mount• Depth: 2.2"• Height: 3.75"• Width: 2.5"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Straight Blade Receptacle |
Grade | Industrial/Specification | Size | 3.8 in |
Voltage Rating | 125/250 V | Amperage Rating | 30 A |
Number of Poles | 3 | Number of Wires | 4 |
Connection Type | Wire Ground | NEMA Rating | 14-30 |
Conductor Size | 4 AWG | Material | Thermoplastic |
Color | Black | Finish | Gloss |
Terminal Connection | Screw | Dimensions | 3.8 in |
Mounting Type | Wall, Flush | Standards | UL 498 |
Application | Industrial Spec Grade | UPC | 785007798807 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |