Abbotsford
pasagftr2152m4

PASS & SEYMOUR AGFTR2152M4 15Amp Tamper Resistant GFCI Outlet, Magnesium

Price $85.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AGFTR2152M4
Documents Documents

Description

USAGE:- Perfect for upgrading the look of a standard GFCI outlet in your kitchen, bathroom, or outdoor space.- GFCIs protect you from serious injury due to electric shock. They are required by National Electrical Code in kitchens, bathrooms, and outdoor locations.- This item performs an automatic test every three seconds —preventing the unsafe condition of power without protection.- With SafeLock Protection, power to the outlet will be disconnected if components are damaged and protection is lost.- The stylish adorne Standard GFCI Outlet features two plugs and a classic look.- With adorne’s patented shutter system, plugs are tamper-resistant to keep children protected.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Straight Blade Duplex GFCI Receptacle Type Tamper-Resistant
Grade Residential Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Connection Type Back and Side Wired Material Poly Carbonate
Color Magnesium Finish Frosted
Frequency Rating 60 Hz Phase 1
Trip Level 4 - 6 mA Trip Time 0.025 sec
Dimensions 1.82 in L x 1.77 in W x 2.66 in H Mounting Type Box
Standards cULus Listed Application Residential Outlet
UPC 785007052664

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought