Abbotsford
pasagftr2202m4

PASS & SEYMOUR AGFTR2202M4 20Amp Tamper-Resistant GFCI Outlet, Magnesium

Price $90.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AGFTR2202M4
Documents Documents

Description

20Amp adorne® Tamper-Resistant GFCI Outlet.FEATURES AND BENEFITS:• Perfect for upgrading the look of a standard GFCI outlet in your kitchen, bathroom, or outdoor space.• GFCIs protect you from serious injury due to electric shock. They are required by National Electrical Code in kitchens, bathrooms, and outdoor locations.• This item performs an automatic test every three seconds —preventing the unsafe condition of power without protection.• With SafeLock Protection, power to the outlet will be disconnected if components are damaged and protection is lost.• The stylish adorne Standard GFCI Outlet features two plugs and a classic look.• With adorne’s patented shutter system, plugs are tamper-resistant to keep children protected.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name GFCI Duplex Receptacle Type Tamper-Resistant
Grade Residential Voltage Rating 125 VAC
Amperage Rating 20 A Number of Poles 2
Connection Type Back and Side Wire Material Polycarbonate
Color Magnesium Finish Frosted
Frequency Rating 60 Hz Phase 1
Trip Level 4 - 6 mA Trip Time 0.025 sec Nominal
Dimensions 1.82 in L x 1.77 in W x 2.66 in H Mounting Type Box
Standards cULus Listed Application Residential
UPC 785007052633

Packages

1 - UNIT - 1 4 - UNIT - 4