
PASS & SEYMOUR ARTR202M4 20Amp NEMA 5-20R Tamper-Resistant Outlet, Magnesium
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard outlet.• The stylish adorne Standard Outlet features two plugs and a classic look.• With adorne’s patented shutter system, plugs are tamper-resistant to keep children protected.• The 20A outlet is not as commonly used as a 15A outlet. A 20A outlet is only required if it is for a specific appliance known to use over 15 amps of current.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant Outlet |
Grade | Residential | Voltage Rating | 125 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Back and Side Wire |
NEMA Rating | 5-20R | Conductor Size | 14-10 AWG |
Material | Thermoplastic | Color | Magnesium |
Finish | Gloss | Phase | 1 |
Terminal Connection | Screw | Mounting Type | Box, Wall Duct |
Standards | cULus Listed | Application | Residential |
UPC | 785007022704 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |