Abbotsford
pas5362

PASS & SEYMOUR 5362 20Amp 125V NEMA 5-20R Hard Use Spec Grade Duplex Receptacle - Back & Side Wire, Brown

Price $27.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5362
Documents Documents

Description

20Amp 125V Hard Use Spec Grade Duplex Receptacle - Back & Side Wire.FEATURES AND BENEFITS:• RoHS Compliant• Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly.• .032 inch thick, brass, triple-wipe power contacts for lasting retention.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face.• 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors.• Terminal compartments isolated from each other for positive conductor containment.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Corrosion-Resistant
Grade Specification Size 3.3 in
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 4
Connection Type Wire Ground NEMA Rating 5-20R
Conductor Size 4 AWG Material Thermoplastic
Color Brown Contact Material Brass
Mounting Type Wall Box Standards UL 498 Listed
Application Hard Use Specification Grade UPC 785007536201

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought