Abbotsford
pas5362i

PASS & SEYMOUR 5362I 20Amp 125V NEMA 5-20R Hard Use Spec Grade Duplex Receptacle - Back & Side Wire, Ivory

Price $25.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5362I
Documents Documents

Description

20Amp 125V Hard Use Spec Grade Duplex Receptacle - Back & Side Wire.FEATURES AND BENEFITS:• RoHS Compliant• Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly.• .032 inch thick, brass, triple-wipe power contacts for lasting retention.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face.• 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors.• Terminal compartments isolated from each other for positive conductor containment.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Receptacle Type Straight Blade Receptacle
Grade Specification Size 3.3 in
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Connection Type Screw NEMA Rating 5-20R
Material Thermoplastic Color Ivory
Finish Matte Grounding Wire Ground
Mounting Type Wall Standards UL 498 Listed
Application For Hard use Spec Grade UPC 785007536225

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100