![pas8300hred](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11935456.jpg?preset=medium)
PASS & SEYMOUR 8300-HRED 20Amp 125V NEMA 5-20R Heavy-Duty Hospital Grade Compact Design Duplex Receptacle - Back & Side Wire, Red
Description
FEATURES AND BENEFITS:• RoHS Compliant• Impact-resistant nylon face.• One-piece heat-treated triple-wipe brass power contacts.• Easily accessible break-off line contact connecting tab for split circuit wiring.• Corrosion-resistant, zinc-plated steel strap is locked in.• Internal screw-pressure-plate back wire and side wire line terminals accept #14 – #10 AWG copper or copper-clad conductors.• High strength thermoplastic back body.• Back wire holes allow entry of conductor insulation partially into body but not into wiring compartment.• Auto-ground clip assures positive ground.• Compact design for easy installation.• Tri-drive terminal and mounting screws.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Compact Design,Receptacles |
Grade | Hospital | Size | 3.3 in |
Voltage Rating | 126 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Wire Ground | NEMA Rating | 5-20R |
Conductor Size | 4 AWG | Material | Thermoplastic |
Color | Red | Finish | Untreated |
Frequency Rating | 60 Hz | Terminal Connection | Screw |
Dimensions | 33.5 mm W x 25 mm D x 83.3 mm H | Mounting Type | Wall, Flush |
Standards | UL 498 | Application | Industrial Spec Grade |
UPC | 785007830040 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |