![cwd1258](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427339156.jpg?preset=medium)
COOPER INDUSTRIES 1258-SP 50A 125/250V 3-Pole 4-Wire NEMA 14-50R Flush Power Receptacle, Black
Description
Commercial & Industrial Power Receptacles 50A, 125/250V NEMA 14-50 3-Pole/4-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Single Receptacle | Type | Receptacle |
Grade | Commercial | Voltage Rating | 125/250 V |
Amperage Rating | 50 A | Wattage | 4 W |
Number of Poles | 3 | Number of Wires | 4 |
Connection Type | Screw | NEMA Rating | 14-50R |
Conductor Size | 4 AWG | Material | High Strength Glass Reinforced Nylon |
Color | Black | Terminal Connection | Screw |
Dielectric Strength | 125/250 VAC | Dimensions | 1.7 x 1.81 x 2.1 x 3.28 in |
Mounting Type | Flush | Environmental Conditions | Indoor Use Only |
Standards | UL Listed | UPC | 032664306907 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |