![cwd1232](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427340967.jpg?preset=medium)
COOPER INDUSTRIES 1232 30Amp 250V NEMA 6-30R 2-Pole 3-Wire Commercial Grade Surface Receptacle, Black
Description
Commercial Power Receptacle 30A, 250V NEMA 6-30 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.DESIGN FEATURES:- Patented lay-in terminals accept up to #4 AWG wire. - Back features concentric knockouts and an adjustable cord clamp to allow wiring from back or bottom.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Single Receptacle | Grade | Commercial |
Voltage Rating | 250 V | Amperage Rating | 30 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 6-30R | Connection Type | Back Wire |
Conductor Size | 10-4 AWG | Material | Urea Base, Polypropylene Face, Nylon |
Color | Black | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Mounting Type | Surface |
Temperature Rating | -20 to 70 °C | UPC | 032664306105 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |